

€49.40/ pieceexcl. VAT
€59.77incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | DH |
Outer Diameter | 115.9 mm |
Width | 13.5 mm |
Material | NBR |
Operating temperature | from -40 to 100 °C |