FAG

FAG Double lip seal DH230

  • ERIKS:11668144
Image 1
Save to list

€49.58/ pieceexcl. VAT

€59.99incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
DH
Outer Diameter
202.45 mm
Width
16.5 mm
Material
NBR
Operating temperature
from -40 to 100 °C