

€58.02/ pieceexcl. VAT
€70.20incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | RNU |
Cage material | Plastic |
Inner Diameter | 46.2 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 76 kN |
Static load rating | 63 kN |
Reference speed | 7.9 rpm |
Limiting speed | 12600 rpm |
Number of rows | Single row |