

€101.15/ pieceexcl. VAT
€122.39incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | RNU |
Cage material | Plastic |
Inner Diameter | 72 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 152 kN |
Static load rating | 153 kN |
Reference speed | 4.3 rpm |
Limiting speed | 8900 rpm |
Number of rows | Single row |