

€36.80/ pieceexcl. VAT
€44.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | RNU |
Cage material | Plastic |
Inner Diameter | 26.5 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 38.5 kN |
Static load rating | 31 kN |
Reference speed | 11.1 rpm |
Limiting speed | 22000 rpm |
Number of rows | Single row |