

€45.80/ pieceexcl. VAT
€55.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | RNU |
Cage material | Plastic |
Inner Diameter | 37.5 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 46 kN |
Static load rating | 37.5 kN |
Reference speed | 9.6 rpm |
Limiting speed | 16300 rpm |
Number of rows | Single row |