

€3,254.84/ pieceexcl. VAT
€3,938.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | RNU |
Cage material | Brass |
Inner Diameter | 316 mm |
Outer Diameter | 420 mm |
Width | 65 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 680 kN |
Static load rating | 1.1 kN |
Reference speed | 1.55 rpm |
Limiting speed | 2550 rpm |
Number of rows | Single row |