

€508.53/ pieceexcl. VAT
€615.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | RNU |
Cage material | Brass |
Inner Diameter | 148 mm |
Outer Diameter | 200 mm |
Width | 33 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 212 kN |
Static load rating | 250 kN |
Reference speed | 3.5 rpm |
Limiting speed | 6500 rpm |
Number of rows | Single row |