

€247.94/ pieceexcl. VAT
€300.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | RNU |
Cage material | Brass |
Inner Diameter | 103 mm |
Outer Diameter | 140 mm |
Width | 24 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 111 kN |
Static load rating | 124 kN |
Reference speed | 4.55 rpm |
Limiting speed | 9600 rpm |
Number of rows | Single row |