FAG

FAG Cylindrical roller bearing without an inner ring Single row RNU1018-XL-M1

  • ERIKS:14178782
Image 1
Save to list

€247.94/ pieceexcl. VAT

€300.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
RNU
Cage material
Brass
Inner Diameter
103 mm
Outer Diameter
140 mm
Width
24 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
111 kN
Static load rating
124 kN
Reference speed
4.55 rpm
Limiting speed
9600 rpm
Number of rows
Single row