FAG

FAG Cylindrical roller bearing without an inner ring Single row RNU1017-XL-M1A

  • ERIKS:14178781
Image 1
Save to list

€247.23/ pieceexcl. VAT

€299.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
RNU
Cage material
Brass
Inner Diameter
96.5 mm
Outer Diameter
130 mm
Width
22 mm
Internal clearance
CN (normal)
With sealing
No
Dynamic load rating
93 kN
Static load rating
103 kN
Reference speed
4.75 rpm
Limiting speed
10400 rpm
Number of rows
Single row