

€107.75/ pieceexcl. VAT
€130.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | RNU |
Cage material | Brass |
Inner Diameter | 47 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 33.5 kN |
Static load rating | 30.5 kN |
Reference speed | 8.9 rpm |
Limiting speed | 20400 rpm |
Number of rows | Single row |