




€1,542.42/ pieceexcl. VAT
€1,866.33incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Brass |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 520 kN |
Static load rating | 510 kN |
Reference speed | 2.95 rpm |
Limiting speed | 5000 rpm |
Number of rows | Single row |