




€142.58/ pieceexcl. VAT
€172.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 131 kN |
Static load rating | 114 kN |
Reference speed | 6 rpm |
Limiting speed | 8900 rpm |
Number of rows | Single row |
€120.75/ pieceexcl. VAT
€146.11incl. VAT
Estimated delivery date - 10/11/2026