




€7,578.69/ pieceexcl. VAT
€9,170.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Brass |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Width | 72 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 1.14 kN |
Static load rating | 1.61 kN |
Reference speed | 1.22 rpm |
Limiting speed | 2320 rpm |
Number of rows | Single row |