FAG

FAG Cylindrical roller bearing caged Single row NUP2313-E-XL-M1A-C3

  • ERIKS:14178995
Image 1
Image 2
Image 1
Image 2
Single-row cylindrical roller bearings with a cage comprising cylindrical rollers caged between a solid outer and inner ring. These bearings have a high level of rigidity, can support heavy radial loads and are suitable for high speeds. The inner and outer rings can be fitted separately, making installation and removal a simple process. Single-row cylindrical roller bearings are available in various designs. The most common models are NU, N, NJ and NUP. The main difference is the configuration of the ribs.

NUP model:
The outer ring of an NUP cylindrical bearing has two fixed ribs, whereas the inner ring of the cylindrical bearing has one fixed rib and one loose rib. This means that the NUP cylindrical bearing is able to axially locate the shaft in both directions.
Save to list

€593.51/ pieceexcl. VAT

€718.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NUP
Cage material
Brass
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
48 mm
Internal clearance
C3
With sealing
No
Dynamic load rating
295 kN
Static load rating
285 kN
Reference speed
4 rpm
Limiting speed
8800 rpm
Number of rows
Single row