




€103.53/ pieceexcl. VAT
€125.27incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 67 kN |
Static load rating | 56 kN |
Reference speed | 8.2 rpm |
Limiting speed | 16500 rpm |
Number of rows | Single row |