




€1,036.71/ pieceexcl. VAT
€1,254.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 40 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 390 kN |
Static load rating | 415 kN |
Reference speed | 3.05 rpm |
Limiting speed | 5600 rpm |
Number of rows | Single row |