




€1,625.30/ pieceexcl. VAT
€1,966.61incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 58 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 530 kN |
Static load rating | 610 kN |
Reference speed | 2.5 rpm |
Limiting speed | 5600 rpm |
Number of rows | Single row |