




€849.89/ pieceexcl. VAT
€1,028.37incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 46 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 395 kN |
Static load rating | 445 kN |
Reference speed | 2.9 rpm |
Limiting speed | 6800 rpm |
Number of rows | Single row |