




€302.04/ pieceexcl. VAT
€365.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Brass |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 152 kN |
Static load rating | 153 kN |
Reference speed | 4.3 rpm |
Limiting speed | 11500 rpm |
Number of rows | Single row |