




€53.24/ pieceexcl. VAT
€64.42incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 16 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 28.5 kN |
Static load rating | 21.9 kN |
Reference speed | 13.2 rpm |
Limiting speed | 26500 rpm |
Number of rows | Single row |