




€254.26/ pieceexcl. VAT
€307.65incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 28 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 194 kN |
Static load rating | 194 kN |
Reference speed | 4 rpm |
Limiting speed | 6400 rpm |
Number of rows | Single row |