




€387.02/ pieceexcl. VAT
€468.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Brass |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 26 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 166 kN |
Static load rating | 168 kN |
Reference speed | 4.2 rpm |
Limiting speed | 9000 rpm |
Number of rows | Single row |