




€319.59/ pieceexcl. VAT
€386.70incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Brass |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 155 kN |
Static load rating | 157 kN |
Reference speed | 4.4 rpm |
Limiting speed | 9800 rpm |
Number of rows | Single row |
€646.25/ pieceexcl. VAT
€781.96incl. VAT
11 In stock - Estimated delivery date 09/11/2026