




€133.30/ pieceexcl. VAT
€161.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NUP |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 112 kN |
Static load rating | 103 kN |
Reference speed | 5.3 rpm |
Limiting speed | 8900 rpm |
Number of rows | Single row |
€112.50/ pieceexcl. VAT
€136.13incl. VAT
Estimated delivery date - 10/11/2026