




€3,516.12/ pieceexcl. VAT
€4,254.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 310 mm |
Width | 72 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 850 kN |
Static load rating | 840 kN |
Reference speed | 2.2 rpm |
Limiting speed | 3950 rpm |
Number of rows | Single row |