




€3,006.19/ pieceexcl. VAT
€3,637.49incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 110 mm |
Outer Diameter | 280 mm |
Width | 65 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 680 kN |
Static load rating | 660 kN |
Reference speed | 2.55 rpm |
Limiting speed | 4450 rpm |
Number of rows | Single row |