




€2,226.56/ pieceexcl. VAT
€2,694.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 105 mm |
Outer Diameter | 260 mm |
Width | 60 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 610 kN |
Static load rating | 590 kN |
Reference speed | 2750 rpm |
Limiting speed | 4750 rpm |
Number of rows | Single row |