




€1,261.47/ pieceexcl. VAT
€1,526.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 90 mm |
Outer Diameter | 225 mm |
Width | 54 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 465 kN |
Static load rating | 425 kN |
Reference speed | 3500 rpm |
Limiting speed | 5500 rpm |
Number of rows | Single row |