




€900.45/ pieceexcl. VAT
€1,089.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 75 mm |
Outer Diameter | 190 mm |
Width | 45 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 325 kN |
Static load rating | 295 kN |
Reference speed | 4.1 rpm |
Limiting speed | 6700 rpm |
Number of rows | Single row |