




€752.97/ pieceexcl. VAT
€911.09incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 70 mm |
Outer Diameter | 180 mm |
Width | 42 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 285 kN |
Static load rating | 255 kN |
Reference speed | 4.25 rpm |
Limiting speed | 7100 rpm |
Number of rows | Single row |