




€452.33/ pieceexcl. VAT
€547.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 55 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 187 kN |
Static load rating | 164 kN |
Reference speed | 5.1 rpm |
Limiting speed | 9400 rpm |
Number of rows | Single row |