




€334.32/ pieceexcl. VAT
€404.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 40 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 119 kN |
Static load rating | 95 kN |
Reference speed | 6.5 rpm |
Limiting speed | 12100 rpm |
Number of rows | Single row |