




€271.12/ pieceexcl. VAT
€328.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 35 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 103 kN |
Static load rating | 83 kN |
Reference speed | 7 rpm |
Limiting speed | 13600 rpm |
Number of rows | Single row |