




€189.65/ pieceexcl. VAT
€229.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 30 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 84 kN |
Static load rating | 65 kN |
Reference speed | 8.1 rpm |
Limiting speed | 15500 rpm |
Number of rows | Single row |