




€14,630.57/ pieceexcl. VAT
€17,702.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 260 mm |
Outer Diameter | 540 mm |
Width | 102 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.91 kN |
Static load rating | 2.6 kN |
Reference speed | 900 rpm |
Limiting speed | 1840 rpm |
Number of rows | Single row |