




€10,253.34/ pieceexcl. VAT
€12,406.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 220 mm |
Outer Diameter | 460 mm |
Width | 88 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.44 kN |
Static load rating | 1.89 kN |
Reference speed | 1.14 rpm |
Limiting speed | 2170 rpm |
Number of rows | Single row |