




€5,901.38/ pieceexcl. VAT
€7,140.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 190 mm |
Outer Diameter | 400 mm |
Width | 78 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 1.12 kN |
Static load rating | 1.44 kN |
Reference speed | 1.4 rpm |
Limiting speed | 2550 rpm |
Number of rows | Single row |