




€2,951.41/ pieceexcl. VAT
€3,571.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 68 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 860 kN |
Static load rating | 1.06 kN |
Reference speed | 1.77 rpm |
Limiting speed | 3000 rpm |
Number of rows | Single row |
€2,620.42/ pieceexcl. VAT
€3,170.71incl. VAT
Estimated delivery date - 09/11/2026