




€1,595.80/ pieceexcl. VAT
€1,930.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 62 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 790 kN |
Static load rating | 800 kN |
Reference speed | 2.17 rpm |
Limiting speed | 3050 rpm |
Number of rows | Single row |