




€1,039.52/ pieceexcl. VAT
€1,257.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 520 kN |
Static load rating | 510 kN |
Reference speed | 2.95 rpm |
Limiting speed | 5000 rpm |
Number of rows | Single row |
€982.53/ pieceexcl. VAT
€1,188.86incl. VAT
Estimated delivery date - 10/11/2026