




€420.03/ pieceexcl. VAT
€508.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 390 kN |
Static load rating | 380 kN |
Reference speed | 3.55 rpm |
Limiting speed | 4700 rpm |
Number of rows | Single row |
€412.92/ pieceexcl. VAT
€499.63incl. VAT
1 In stock - Estimated delivery date 09/11/2026