




€645.48/ pieceexcl. VAT
€781.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 390 kN |
Static load rating | 380 kN |
Reference speed | 3.55 rpm |
Limiting speed | 6100 rpm |
Number of rows | Single row |
€775.51/ pieceexcl. VAT
€938.37incl. VAT
Estimated delivery date - 10/11/2026