

€297.11/ pieceexcl. VAT
€359.50incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Steel |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Internal clearance | C3 |
With sealing | No |
Number of rows | Single row |
€310.39/ pieceexcl. VAT
€375.57incl. VAT
3 In stock - Estimated delivery date 06/11/2026