




€161.55/ pieceexcl. VAT
€195.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 214 kN |
Static load rating | 191 kN |
Reference speed | 4.8 rpm |
Limiting speed | 6800 rpm |
Number of rows | Single row |
€170.18/ pieceexcl. VAT
€205.92incl. VAT
8 In stock - Estimated delivery date 09/11/2026