




€139.77/ pieceexcl. VAT
€169.12incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 177 kN |
Static load rating | 157 kN |
Reference speed | 5.2 rpm |
Limiting speed | 7400 rpm |
Number of rows | Single row |
€147.40/ pieceexcl. VAT
€178.35incl. VAT
6 In stock - Estimated delivery date 09/11/2026