




€228.29/ pieceexcl. VAT
€276.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 131 kN |
Static load rating | 114 kN |
Reference speed | 6 rpm |
Limiting speed | 11600 rpm |
Number of rows | Single row |
€273.81/ pieceexcl. VAT
€331.31incl. VAT
Estimated delivery date - 10/11/2026