




€60.19/ pieceexcl. VAT
€72.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Plastic |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Internal clearance | C3 |
With sealing | No |
Dynamic load rating | 96 kN |
Static load rating | 79 kN |
Reference speed | 7.1 rpm |
Limiting speed | 10900 rpm |
Number of rows | Single row |
€76.74/ pieceexcl. VAT
€92.86incl. VAT
4 In stock - Estimated delivery date 09/11/2026