




€113.08/ pieceexcl. VAT
€136.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NU |
Cage material | Brass |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Internal clearance | CN (normal) |
With sealing | No |
Dynamic load rating | 61 kN |
Static load rating | 48 kN |
Reference speed | 8.9 rpm |
Limiting speed | 18500 rpm |
Number of rows | Single row |